Buy more than* S$200* and get FREE SHIPPING

Water Faucet Elbow

5.00 (1)
Maximum Temperature (Degree C)
60
Screw Diameter
1/2
...see all>
Product Options
ADD TO CART
Nominal Designation Material Specification Dimensions C (phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Material Specification Dimensions C (phi mm) Dimensions B (mm) Dimension D (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 PVC, brass No screw 24 38 18 29 1PC 1 619-320 44387217 15.99 SGD
Shipped after 2018-02-26
16 - - 29 43 22 32 1pc 1 619-321 44387226 16.99 SGD
Shipped after 2018-02-26
20 - - 33 47 26 33 1pc 1 619-322 44387235 24.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When adding a faucet
5
From Japan
On 2013-07-20 21:18:29
Since the seat is attached, there is a sense of stability when attaching the faucet and installation can be done comfortably.
This review is about item#44387226.

Related Products