Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Faucet Elbow

Dimension E (phi mm)
24
Dimension F (phi mm)
18
Maximum Temperature (Degree C)
60
Dimensions C (mm)
29
Dimensions B (mm)
25.5
Dimensions D (mm)
38
Dimensions A (mm)
13
Nominal Designation
13
Screw Diameter
1/2
Material
PVC, brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 642-210 44387427 15.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products