Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Mounting Screw Dimensions B (mm) Dimensions A (mm) Nominal Designation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Mounting Screw Dimensions B (mm) Dimensions A (mm) Nominal Designation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With non-asbestos packing Parallel pipe screw 19 41.5 2014/03/04 - 1PC 1 613-36-3/4x19.0 44390972 9.99 SGD
In stock
With non-asbestos packing Parallel pipe screw 20.5 51.5 2014/03/04 - 1PC 1 613-36-3/4x20.5 44390981 9.99 SGD
In stock
With non-asbestos packing Parallel pipe screw 8 35 2014/01/02 - 1PC 1 613-36-1/2x8.0 44390902 5.99 SGD
In stock
With non-asbestos packing Parallel pipe screw 15.5 41.5 2014/03/04 - 1PC 1 613-36-3/4x15.5 44390963 -
Discontinued
[x]
With non-asbestos packing Parallel pipe screw 10.5 35 2014/01/02 - 1PC 1 613-36-1/2x10.5 44390911 6.99 SGD
In stock
With non-asbestos packing Parallel pipe screw 15.5 41.5 2014/01/02 - 1PC 1 613-36-1/2x15.5 44390945 -
Discontinued
[x]
- Parallel pipe thread 10.5 32.5 3/8x10.5 Nipple 1PC 1 613-36-3/8x10.5 44380847 4.99 SGD
In stock
- Parallel pipe thread 12 35 1/2 Nipple 1PC 1 613-36-1/2x12.0 44390927 5.99 SGD
In stock
- Parallel pipe thread 14 35 1/2 Nipple 1PC 1 613-36-1/2x14.0 44390936 5.99 SGD
In stock
- Parallel pipe thread 27 51.5 1 Nipple 1PC 1 613-36-1x27.0 44390954 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Water supply to tank
5
From Japan
On 2017-05-20 17:00:30
I fit to the type of hose so it was able to connect without leakage. I was lost as one size larger size, but it was good.
This review is about item#44390936.
I used city water to shed machine.
5
From Japan
On 2016-03-16 15:04:49
It was able to flow without water leakage.
This review is about item#44390902.
As an accessory of our own machine.
4
From Japan
On 2015-09-06 14:49:56
We ship it as accessories of our products, so we will investigate criticism from customers in the future.
This review is about item#44390972.
Connection to Lacy Pump
5
From Japan
On 2015-05-13 16:51:11
Because the pump is a parallel screw, due to the combination of the seal tape and the parallel screw, the water leak did not stop and the leak leaked completely at the nut and the packing attached with this hose nipple Finally found out this product for 2 hours or more Looking for the page of Monotaro Would you like to make product search a little easier, can not you associate closer products, or do not display items that are out of search words I want to display products that are out of the search word Even if anyone benefits I do not think so.
This review is about item#44390972.

Related Products