Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Dimensions B (mm) Dimensions A (mm) Nominal Designation Mounting Screw Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions B (mm) Dimensions A (mm) Nominal Designation Mounting Screw Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass 8, 8 30.5, 30.5 1/8, 1/8 Tapered screw for tube Nipple 1PC 1 6133-1/8x8.0 44380804 2.36 SGD
Shipped after 2017-12-18
- 10.5 37 1/2 - - 1pc 1 6133-1/2 x10.5 44390997 4.64 SGD
Shipped after 2017-12-18
- 10.5 32 3/8 - - 1pc 1 6133-3/8 x10.5 44380813 3.31 SGD
Shipped after 2017-12-18
- 8 37 1/2 - - 1pc 1 6133-1/2 x8.0 44391024 4.68 SGD
Shipped after 2017-12-18
- 8 32 1/4 - - 1pc 1 6133-1/4 x8.0 44380831 2.30 SGD
Shipped after 2017-12-18
- 12 37 1/2 - - 1pc 1 6133-1/2 x12.0 44391051 4.68 SGD
Shipped after 2017-12-18
- 20.5 44 3/4 - - 1pc 1 6133-3/4 x20.5 44391067 8.80 SGD
Shipped after 2017-12-18
- 6 30.5 1/8 - - 1pc 1 6133-1/8 x6.0 44380795 2.27 SGD
Shipped after 2017-12-18
- 34 66 1 1/4 - - 1pc 1 6133-11/4 x34.0 44391076 29.15 SGD
Shipped after 2017-12-18
- 38 73 1 1/2 - - 1pc 1 6133-11/2 x38.0 44391085 39.35 SGD
Shipped after 2017-12-18
- 52 91 2 - - 1pc 1 6133-2 x52.0 44391094 69.49 SGD
Shipped after 2017-12-18
- 14 37 1/2 - - 1pc 1 6133-1/2 x14.0 44391042 4.68 SGD
Shipped after 2017-12-18
Brass 6 32 2014/01/04 Parallel pipe screw - 1PC 1 6133-1/4x6.0 44380822 2.27 SGD
Shipped after 2017-12-18
Brass 27, 27 54, 54 1, 1 Tapered screw for tube Nipple 1PC 1 6133-1x27.0 44391015 17.49 SGD
Shipped after 2017-12-18
Brass 19, 19 44, 44 3/4, 3/4 Tapered screw for tube Nipple 1PC 1 6133-3/4x19.0 44391033 8.91 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For installation of air hose
5
From Japan
On 2017-03-24 09:46:13
It can be used normally. Because it is cheaper than the shop in the neighborhood, we purchase it here when not rushing. For use it's no problem name.
This review is about item#44380804.
For installation of air hose
5
From Japan
On 2017-03-24 09:46:02
It can be used normally. Because it is cheaper than the shop in the neighborhood, we purchase it here when not rushing. For use it's no problem name.
This review is about item#44380804.
Used for hose connection from faucet
5
From Japan
On 2015-06-11 18:26:10
Hose connection of different diameter went well and I am satisfied.
This review is about item#44391024.

Related Products