Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Shape Attachment Screw (d) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Shape Attachment Screw (d) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 Nipple R1-1/4 30 1PC 1 6497-30 44391146 5.99 SGD
Shipped after 2018-05-28
69 - R1-1/2 36.5 1PC 1 6497-40 44391155 7.99 SGD
Shipped after 2018-05-28
50 - R3/4 19 1PC 1 6497-20 44391121 3.99 SGD
Shipped after 2018-05-28
78.5 - R2 49 1PC 1 6497-50 44391164 10.99 SGD
Shipped after 2018-05-28
60 - R1 23.5 1PC 1 6497-25 44391137 3.99 SGD
Shipped after 2018-05-28
41 - R1/2 16 1PC 1 6497-15 44391112 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Irrigation
3
From Japan
On 2018-02-15 00:08:19
Since there are burrs in every part of the screw thread I think that it is better to take a burr with a cutter etc before screwing.
This review is about item#44391121.
Vacuum sludge water absorption bucket valve making
5
From Japan
On 2017-12-04 09:01:59
I used it with a lock nut, fixed to the lid of a pail tube with lid. I can use it without water leakage.
This review is about item#44391146.
For snow removal
3
From Japan
On 2017-11-06 21:13:39
I can not find the size in the neighborhood home center, but monotaro is rich in size and it is saved.
This review is about item#44391155.
For irrigation of the field
5
From Japan
On 2017-07-24 17:36:43
I bought it for irrigation of the field, because it was not in a nearby mass retailer, I bought it online.
This review is about item#44391121.
Used as a hose outlet of a yacht water heater.
3
From Japan
On 2017-03-23 18:23:10
Because the yacht is narrow, I wanted it to bend 90 degrees because of this size (1/2).
This review is about item#44391112.
To the sample water of the water quality measuring instrument
3
From Japan
On 2017-03-08 06:51:42
It is convenient without corrosion, but the screw seems to be slightly thin, so even if the seal tape is wound up considerably it will enter the root and worry about leakage
This review is about item#44391121.
Production of liquid circulation system
5
From Japan
On 2016-11-03 16:07:39
Packing was good, very good. I would like to use it next time as well.
This review is about item#44391121.
Hose joint
2
From Japan
On 2016-08-17 17:25:12
Regrettable that it is easy for water to leak from between the bamboo shoots and the hose.
This review is about item#44391137.
boat
5
From Japan
On 2016-06-02 19:47:11
I'm repeating. It can be used normally without problems.
This review is about item#44391112.
To the connection with the hose from the tank
5
From Japan
On 2016-05-03 07:55:29
It was good because it is cheap.
This review is about item#44391112.

Related Products