Buy more than* S$200* and get FREE SHIPPING

Sealing Tape

4.50 (2)
Tensile Strength (MPa)
7.85
Tape Thickness (mm)
0.1
Extensibility (%)
40
Base Material
PTFE
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 to 80 10 13 1Roll 1 9631B 44395811 4.99 SGD
In stock
1 to 80 - - 1Roll 1 9631 44395827 5.99 SGD
Shipped after 2018-01-23
1 to 80 1 - 1Roll 1 9060 44395836 2.99 SGD
Shipped after 2018-01-23
1 - 80 5 8 1Roll 1 797-031 44395845 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine installation and maintenance
4
From Japan
On 2017-03-17 15:51:36
I often use small fittings, because the width is 9 mm, it is easy to wind with leaving screw threads. The tape does not shift. If a 5 mm wide tape is released, I will buy it.
This review is about item#44395845.
Pneumatic equipment piping, maintenance
5
From Japan
On 2017-02-06 00:04:58
For pneumatic equipment, I often use 1/4 screws, but I thought that it is too thick to use with the 13 mm seal tape that is generally sold. I tried this 8 mm seal tape, it was perfect for 1/4 screws and was easy to use.
This review is about item#44395845.

Related Products