Buy more than* S$200* and get FREE SHIPPING

PVC Pipe Union

4.75 (4)
Material
ABS
...see all
Product Options
ADD TO CART
Inside Diameter A (mm phi) Dimensions B (mm) Nominal Designation Caution Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter A (mm phi) Dimensions B (mm) Nominal Designation Caution Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 110 16 - - 1PC 1 649-851-16 44396414 5.41 SGD
In stock
33 120 25 - - 1PC 1 649-851-25 44396432 9.03 SGD
In stock
39 130 30 - - 1PC 1 649-851-30 44396441 12.39 SGD
In stock
49 130 40 - - 1PC 1 649-851-40 44396457 19.25 SGD
In stock
28 110 20 - - 1PC 1 649-851-20 44396423 7.87 SGD
In stock
61 130 50 Please do not put underground Temporary repair 1PC 1 649-851-50 44396466 23.13 SGD
In stock
19 110 13 - - 1PC 1 649-851-13 44396405 4.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use the temporary connection
4
From Japan
On 2016-12-23 15:21:46
This is useful for use as the first aid in a narrow range at the time of the pipe repair works.
This review is about item#44396405.
Connection of running water pipe
5
From Japan
On 2016-09-30 16:38:55
Very easy to use, it is good. In addition we will purchase.
This review is about item#44396457.
Pipe repair
5
From Japan
On 2015-11-30 10:04:15
It survives on the steep water leakage recovery. Water stop is also enough, you can use without any problems.
This review is about item#44396466.
For pipe connection in the vicinity of the intake of agricultural water
5
From Japan
On 2014-07-14 20:01:36
It uses for pipe connection in the vicinity of the intake of agricultural water. No problem we can use.
This review is about item#44396466.

Related Products