Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Designation Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
81 50 118 1PC 1 649-831-50 44396597 75.99 SGD
Shipped after 2018-05-28
73 30 107 1pc 1 649-831-30 44396572 45.99 SGD
Shipped after 2018-05-28
75 40 111 1pc 1 649-831-40 44396581 54.99 SGD
Shipped after 2018-05-28
57 13 87 1pc 1 649-831-13 44396606 22.99 SGD
Shipped after 2018-05-28
63 20 93 1pc 1 649-831-20 44396615 28.99 SGD
Shipped after 2018-05-28
67.5 25 98.5 1pc 1 649-831-25 44396624 36.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Used for water leakage
5
From Japan
On 2017-08-12 09:02:04
This is a word of convenience. Convenience increases as B dimension becomes half of now.
This review is about item#44396615.
Water leak
5
From Japan
On 2017-03-04 11:47:38
I received the goods. Thank you for prompt response. If there are opportunities, I would appreciate it
This review is about item#44396615.
Repair of agricultural water supply
5
From Japan
On 2016-10-03 19:13:34
Since it is structured to stick to the pipe, the feeling of security is completely different without being displaced even at a pressure of 5 to 6 kg / cm.
This review is about item#44396581.
Joining of cutting pipe
5
From Japan
On 2016-08-01 16:17:58
Simultaneously with the installation of the ball valve, it was easy to attach the cut pipe without any special tool.
This review is about item#44396572.
Freezing of water pipes, repair of broken parts
5
From Japan
On 2016-02-08 12:46:53
Stop the main water valve, cut off the broken part of the pipe, pass this part, turn the screws on both sides so that the broken part is almost at the center position and tighten the piping. Easy repair was completed.
This review is about item#44396581.
It was used for connecting different pipes.
5
From Japan
On 2015-05-02 18:24:41
I think that it is good because there is no worry that the pipe will come out as it has a slip prevention.
This review is about item#44396624.
Sprinkler used for repairing piping,
5
From Japan
On 2014-10-27 19:06:29
It is used for repairing buried piping but it is easy to install and still useful without trouble.
This review is about item#44396597.

Related Products