1PC 1 6008 44398155 15.51 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Opening and closing of the main water supply pipe plug in the residential area
5
From Japan
On 2017-11-18 17:07:51
Valve in the ground can also be opened and closed surely with easy posture and convenient.
This review is about item#44398155.
Opening of hardened valve
1
From Japan
On 2017-04-06 14:32:37
I used it to open 50 A hardened valve but U part bent and it did not become usable. Although it seems that it can be opened and closed when it is about 20 A, it can not be used for a large valve.
This review is about item#44398155.
Opening and shutting of mains plug
5
From Japan
On 2014-12-08 15:37:45
I think that it is better to fit more to the shape of the main plug. Whether it was bad usage, the kind of purchase was wrong, it was not locked in the main plug.
This review is about item#44398155.

Related Products