Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Pruning Saw
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Main Units
>
Single Edged Saw
Pruning Saw
KAKUDAI MFG
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Cutting of void tube, composite panel, PVC pipe
Overall Length (mm)
465
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PCC
1
602-021
44398654
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Pruning Saw
KAKUDAI MFG
-
Cutter
MURATEC-KDS
3.99 SGD
Safety Cutter
MURATEC-KDS
5.99 SGD
Pruning Saw Spare Blade
KAKUDAI MFG
38.99 SGD
Plummersaw blade
KAWABE SEIMITSU KOGYO
85.99 SGD
(1)
Pruning Saw
KAKUDAI MFG
15.99 SGD
Blade Saw Plummer Saw D Type
KAWABE SEIMITSU KOGYO
14.99 SGD
Super Saw E7
KAKUDAI MFG
37.99
-
38.99 SGD
Plummersaw blade
KAWABE SEIMITSU KOGYO
40.99 SGD
Utility Knife Blade
KAKUDAI MFG
9.99
-
10.99 SGD
Driver Bit, Step Bit
VESSEL
-
(2)
Non-halogen type For weak electric circuits 100 V less Shielded
Nagaoka Electric Wire
32.99
-
739.99 SGD
A Wire Rope With Pvc Covering Plating
TRUSCO
11.99
-
61.99 SGD
(9)
Best Saw Plus
Kawabe saw blade
21.99
-
22.99 SGD
(2)
NEW bumping powerful Pole
HEIAN SHINDO KOGYO
-
(3)
Pressure Reducing Valve
VENN
129.99 SGD
(5)
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Scissors, Safety Knifes, Saws
>
Saws
>
Main Units
>
Single Edged Saw
Related Products
Kakudai manufacturing
Top