Buy more than* S$200* and get FREE SHIPPING

Drain Bracket Extension Pipe

4.00 (4)
Dimensions A (mm)
200
Nominal Designation
32
Material
Brass
Compatible
TOTO for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0433-32x200 44400815 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of piping
4
From Japan
On 2017-10-19 16:35:07
I ordered to replace corroded piping. I came to Sugu. I think that it is okay if the price is cheaper a little more, but because it is a sudden repair it is good.
This review is about item#44400815.
When replacing the drain pipe of a vanity dresser
5
From Japan
On 2017-04-07 14:46:47
There was not in other home centers, but it was saved by Mr. Monotaro. Thread thread piping was perfect.
This review is about item#44400815.
Repair of the washroom drain pipe
3
From Japan
On 2016-04-04 21:31:48
It seemed to be perfect. ## We did not use it as it was acquired in a separate case.
This review is about item#44400815.
Change wastewater drain
4
From Japan
On 2014-06-16 22:08:59
It was saved because there was no thread type in the nearby home center. However, because I did not need 200 mm, I had trouble cutting it.
This review is about item#44400815.

Related Products