Buy more than* S$200* and get FREE SHIPPING

Filtering Trash Small

4.00 (2)
Purpose
For washbowl of drainage port 32 ~ 40mm
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9407B 44401016 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment production
5
From Japan
On 2017-12-28 15:41:13
Because it was perfect size for the built-in groove, it saved work of production.
This review is about item#44401016.
Bathroom wash
3
From Japan
On 2016-01-28 16:02:09
Since the lower part is thinner, it is easy to fit in various shapes. I am worried about breakage because the material is soft.
This review is about item#44401016.

Related Products