Buy more than* S$200* and get FREE SHIPPING

Towel Rack

Pipe Dimension (mm)
16
Length (mm)
450
Material
Zinc, brass
Specification
With screw and plug. Pipe can be cut and length adjusting is possible.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2060-450 44402005 31.99 SGD
In stock
ADD TO CART

Related Products