Buy more than* S$200* and get FREE SHIPPING

Two-Stage Towel Rack

Pipe Outside Diameter (mm)
12.7
Length (mm)
450
Material
Stainless steel, zinc
Specification
With screw and plug. Pipe can be cut and length adjusting is possible.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2064-450 44402102 -
Discontinued
[x]
ADD TO CART

Related Products