Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 300 38 - 1pc 1 4690-38C 44403904 82.99 SGD
Shipped after 2018-06-25
400 400 32 - 1pc 1 4690-32G 44403931 46.99 SGD
Shipped after 2018-06-25
450 450 32 - 1pc 1 4690-32H 44403947 48.99 SGD
Shipped after 2018-06-25
500 500 32 - 1pc 1 4690-32J 44403965 51.99 SGD
Shipped after 2018-06-25
200 120 32 - 1pc 1 4690-32A 44403843 26.99 SGD
Shipped after 2018-06-25
220 130 32 - 1pc 1 4690-32B 44403852 30.99 SGD
Shipped after 2018-06-25
470 350 38 - 1pc 1 4690-38D 44403922 57.99 SGD
Shipped after 2018-06-25
500 500 38 - 1pc 1 4690-38F 44403974 70.99 SGD
Shipped after 2018-06-25
450 450 38 - 1pc 1 4690-38E 44403956 62.99 SGD
Shipped after 2018-06-25
320 270 32 - 1pc 1 4690-32D 44403895 35.99 SGD
Shipped after 2018-06-25
470 350 32 - 1pc 1 4690-32F 44403913 46.99 SGD
Shipped after 2018-06-25
500 300 32 Brass 1PC 1 4690-32E 32971206 37.99 SGD
Shipped after 2018-06-25
320 170 32 - 1pc 1 4690-32C 44403861 25.99 SGD
In stock
280 200 38 - 1pc 1 4690-38A 44403877 35.99 SGD
In stock
320 200 38 - 1pc 1 4690-38B 44403886 35.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning pipe
3
From Japan
On 2016-05-15 12:05:21
usually
This review is about item#44403886.
Exchange
4
From Japan
On 2015-07-28 15:29:34
Should I arrive earlier? Is it? Is it? There are no complaints on goods
This review is about item#32971206.
I used it to replace old rusty pipe.
5
From Japan
On 2014-05-13 13:45:30
It was good that I could purchase it because I could not find it at the center of the do-it-yourself center. It was easy to repair.
This review is about item#44403861.

Related Products