Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Purpose Material Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Nominal Designation Purpose Material Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 73 77/83 75 - - 115 1pc 1 422-100-75 44406241 37.99 SGD
In stock
116 96 100/107 100 - - 115 1pc 1 422-100-100 44406214 57.99 SGD
Shipped after 2018-01-26
78 63 67/71 65 - - 115 1pc 1 422-100-65 44406232 39.99 SGD
Shipped after 2018-01-26
62 47 51/56 50 For VP and VU tube, For VP and VU tube Brass 113 1PC 1 422-100-50 44406223 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
It will be constructed in the washing area by renovating the bathroom
4
From Japan
On 2016-12-14 20:00:38
Although it has not attached yet, since the trap part is a structure just being caught, it can be withdrawn soon, compared with one trap, it seems that cleaning is easy all the time. As the size of the hole felt bigger than expected, hairpin etc. seemed to get in immediately so we made it "somewhat satisfied".
This review is about item#44406214.
Prevent creeping up of centipede from drainage pipe of bath
5
From Japan
On 2016-06-29 17:03:42
I wanted to attach a trap because the centipede seemed to crawl up from the drainage point of the bathroom that I made 40 years ago, but at the home center I could not find a suitable one. When polishing the part where the pipe and the trap are in contact with sandpaper, it gently fits into a pipe with an inner diameter of 56 cm, and even if it flows with water with a washbowl, it flows smoothly and it is very satisfied.
This review is about item#44406223.
Bathroom drainage
5
From Japan
On 2015-11-19 06:52:51
Tile most troublesome measures Tile Suitable for preventing malodor rise from bathroom drain. It is even better if you can easily make fine adjustments to the drain size.
This review is about item#44406223.
Deodorizing the bathroom drain
5
From Japan
On 2015-11-13 21:42:21
Built for detached houses 25 years ago, for preventing sewage odor from the tile bathroom drain. One touch structure just fitting into the mouth of size 54. Because the bore diameter is small, the drainage capacity drops and the water level in the vicinity of the drainage outlet rises when flowing the wash basin full of hot water at a stroke, it takes some time to drain it. This is useless. I think that the price is somewhat high, but the immediate effect is high. Easy maintenance. If you are troubled with a bad smell, it is recommended.
Bathroom drain outlet
5
From Japan
On 2015-09-15 19:44:22
The thing I bought fits perfectly inside the drainage mouth and fell into the drainage mouth and I slept three months. The smell did not stop and the tears fell out too! I finally rescued it with a cleaner pipe damper at the place where my hair etc etc became clogged and it was no longer drained. Next time I will buy a larger one.
This review is about item#44406232.
Improvement of home bathroom
3
From Japan
On 2013-11-08 18:40:50
I actually found out the size and put it in the washroom and found it was slightly big. I started to snap through the plain part of my body with pliers. It was very useful as each part could be disassembled
This review is about item#44406241.

Related Products