Buy more than* S$200* and get FREE SHIPPING

Stainless Cleaning Hole

Dimensions C (mm)
83
Dimensions B (mm)
115
Dimensions A (mm)
77/83
Nominal Designation
75
Dimension H (mm)
29
Material
Brass, stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4413-75 44406467 -
Discontinued
[x]
ADD TO CART

Related Products