Buy more than* S$200* and get FREE SHIPPING

Stainless Perforated Plate

Purpose
For VP and VU tube
Dimensions C (mm)
47
Dimensions B (mm)
66
Dimensions A (mm)
51/56
Nominal Designation
50
Dimension H (mm)
25.5
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 400-209-50 44406896 39.21 SGD
In stock
ADD TO CART

Related Products