Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 66 79 71 65 22 1pc 1 4214-65 44407036 17.99 SGD
In stock
Brass 40 51 44 40 22 1PC 1 4214-40 44407011 10.99 SGD
In stock
Brass 51 63 56 50 22 1PC 1 4214-50 44407027 11.99 SGD
In stock
Brass 102 117 107 100 22 1PC 1 4214-100 44407054 27.99 SGD
In stock
Brass 78 92 83 75 22 1PC 1 4214-75 44407045 21.99 SGD
In stock
- 149 164 154 150 28 1pc 1 4214-150 44407072 94.99 SGD
Shipped after 2018-06-25
- 126 140 131 125 26.5 1pc 1 4214-125 44407063 71.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tomb repair
5
From Japan
On 2017-08-19 21:12:26
Improvements 1. It is easy to open and close by stamping the positioning point at the time of opening and closing 2. The lock is loosely hanging in a state where it is likely to come off when used in a vertical position
This review is about item#44407027.
Garage drain
5
From Japan
On 2016-04-17 22:09:35
It is easy to remove the cap with a solid structure, and maintenance is likely to be easy.
This review is about item#44407036.

Related Products