Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 29 24 12 1pc 1 0409-29 x24 44408786 4.99 SGD
In stock
- 51 47 13 1PC 1 0409-51x47 44408856 5.99 SGD
In stock
- 35 28 13 1PC 1 0409-35x28 44408813 4.99 SGD
In stock
No Chain 80 76 20 1PC 1 0409-80x76 44408761 18.99 SGD
In stock
No Chain 70 55 15 1PC 1 0409-70x55 44408743 14.99 SGD
In stock
No Chain 88 70 18 1PC 1 0409-88x70 44408777 21.99 SGD
In stock
No Chain 70 66 19 1PC 1 0409-70x66 44408752 14.99 SGD
In stock
- 30 25 17 1pc 1 0409-30 x25 44408795 4.99 SGD
In stock
- 57 50 15 1pc 1 0409-57 x50 44408734 5.99 SGD
In stock
- 37 32 13 1pc 1 0409-37 x32 44408822 4.99 SGD
In stock
- 32 29 13 1pc 1 0409-32 x29 44408804 4.99 SGD
In stock
- 40 34 13 1PC 1 0409-40x34 44408831 4.99 SGD
In stock
- 44 38 13 1PC 1 0409-44x38 44408847 4.99 SGD
In stock
- 55 40 15 1PC 1 0409-55x40 44408865 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Jetbath plug
3
From Japan
On 2018-03-13 17:23:47
The jet bath was broken, there was a water leak and I called a serviceman, but I tried to plug it but the size did not match.
This review is about item#44408752.
The existing rubber faucet was decayed and leaked water, there was a size that was just right, it was good. There is no problem.
4
From Japan
On 2018-01-13 17:48:46
Is not a chain, is there a corkscrew? Stick in 1 meter. I want to use it for draining water.
This review is about item#44408743.
It is an exchange of peeling of the rubber and metal parts where the long bath sprayer was peeled off.
4
From Japan
On 2017-07-18 12:36:59
The size was just right! I think that the rubber is hard a little! I will come back even if I push it in tight.
This review is about item#44408856.
Externally attached sewage drain plug was old and replaced
5
From Japan
On 2017-06-14 16:24:31
Thank you for your prompt delivery. Thanks to it I got to be able to wash it.
This review is about item#44408813.
For closing a single pipe pipe hole
5
From Japan
On 2017-04-29 17:46:27
Although it is a non-purpose use, it is sufficiently in time as a detachable free hole closure.
This review is about item#44408847.
Used as a sink plug
3
From Japan
On 2017-02-09 16:23:05
Easy to find the necessary items, we were able to respond quickly. Thank you for the quick delivery.
This review is about item#44408752.
Washing work clothes, washing parts
5
From Japan
On 2016-10-31 17:32:39
Although it is used as a rubber stopper in a washing tub, it has been used for about 15 years, hardened and worn away, making it easier to come off, so we made this product with almost the same specification. It is a wonderful product.
This review is about item#44408847.
Used as a plug of a hot spring bathtub
5
From Japan
On 2016-01-26 16:31:01
Due to the influence of strongly acidic spring fountain, the metal part that passed the ring deteriorated and I was looking for a thing with reference to size, it was in Monotaro san. At first I gave up thinking that it was a special order item, but I was moved by the same thing. I will search by Monotarou without giving up next time.
This review is about item#44408761.
Bathtub stopper
5
From Japan
On 2015-06-26 10:46:38
I was very saved because I could search for the size I purchased. The size was perfect
This review is about item#44408752.
Bathtub stopper
5
From Japan
On 2015-04-13 15:52:42
Although I could not imagine usability such as whether it was easy to remove water leakage or to remove it at the time of steaming unless I actually used it, it was perfectly helpful for me than I imagined. The price is also cheap and very satisfying.
This review is about item#44408743.

Related Products