Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PP 1pc 1 4519A 44410502 11.99 SGD
In stock
for 4525S, 4520S, 4520W PP 1PC 1 4519B 44410511 12.99 SGD
In stock
for 4525S, 4520S, 4520W Stainless 1PC 1 4515 44410493 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Office sink
5
From Japan
On 2016-05-23 16:02:42
The sink of the office The basket which was old because it is made of plastic is superior in durability because it is made of stainless steel which was damaged.
This review is about item#44410493.
Used for drainage tank of sink.
4
From Japan
On 2014-04-02 17:15:43
I used plastic coarse baskets up to now, but because the slime was strong, I was concerned about clogging the drain pipe as I could pass items as small as 1 cm, but if this were to do, I could not pass things over 2 mm So it seems that there is no worry. It was good as the diameter matched the size of the tank mouth. I can not take beautiful when throwing in the middle garbage, but I am curious that it can get caught on the inner mesh.
This review is about item#44410493.

Related Products