Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outer Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 Brass 1PC 1 1184452 44414106 2.99 SGD
In stock
16 Brass 1PC 1 5142-15 44414115 2.99 SGD
In stock
19.5 - 1pc 1 5142-18 44414124 2.99 SGD
In stock
26 - 1pc 1 5142-25 44414133 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2017-11-25 07:29:48
Because these accessories are more convenient than searching at a home center, I always use it.
This review is about item#44414115.
Repair of automobile heater hose
5
From Japan
On 2017-08-29 19:50:38
In order to interrupt the water temperature sensor, I cut off the heater hose, but because I cut the wrong place, I used it for splice healing It was perfect with a hose inner diameter of 14 mm The feeling I saw was like stainless steel and it seems to be able to withstand a certain degree of pressure The length is about 50 mm
This review is about item#44414106.
When car maintenance
4
From Japan
On 2016-12-14 15:35:57
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#44414124.
Maintenance
4
From Japan
On 2016-05-13 18:17:01
It's neither good nor bad.
This review is about item#44414124.
Maintenance of industrial equipment
1
From Japan
On 2016-05-05 21:18:20
The wall thickness was too thin and it was not possible to use it due to insufficient strength. I need 27 mm in outer diameter, but I did not find the desired item, I compromised with this product's 26 mm size and purchased it, but the wall thickness was too thin, it was disappointing that it was unusable. I think that it is good if there is notation such as wall thickness and tightening load. It is difficult to find cheap hope items.
This review is about item#44414133.
Connection of radiator hose
5
From Japan
On 2015-08-05 12:49:07
I am satisfied with affordable price
This review is about item#44414124.
As a car radiator part
5
From Japan
On 2014-09-16 13:49:59
Cheap and adequate goods. I forgot to tighten the band, but it also endured well with the hose.
This review is about item#44414106.

Related Products