Buy more than* S$200* and get FREE SHIPPING

PVC Ball Valve Screw Type

5.00 (2)
Working Pressure (MPa)
0.98
Material
PVC
...see all
Product Options
ADD TO CART
Dimensions C Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Nominal Designation Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C Dimensions B (mm) Allowable Temperature (degreeC) Dimensions A (mm) Nominal Designation Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1 1/4 67.5 45 or less 125 30 PVC piping screw valve 1PC 1 655-507-30 44415506 25.71 SGD
Shipped after 2017-01-27
Rc1/2 43 45 or less 78.5 13 - 1PC 1 655-507-13 44415472 9.94 SGD
In stock
Rc1 57.5 45 or less 115.5 25 - 1PC 1 655-507-25 44415497 16.67 SGD
In stock
Rc2 87.5 45 or less 148.5 50 - 1PC 1 655-507-50 44415524 48.97 SGD
Shipped after 2017-01-27
Rc1 1/2 80.5 - 136 40 - 1pc 1 655-507-40 44415515 44.01 SGD
Shipped after 2017-01-25
Rc3/4 50.5 - 106 20 - 1pc 1 655-507-20 44415481 14.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We'll to the faucet of rice fields
5
From Japan
On 2016-07-14 22:50:44
So easy to twist the water out it can be carried out easily.
This review is about item#44415506.
The piping of the circulation pump
5
From Japan
On 2013-09-04 20:03:19
Good economic practice to use repeatedly when the piping change because screw-type rather than an adhesive formula
This review is about item#44415481.

Related Products