Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drip Irrigation Tubing

5.00 (1)
Inner Diameter x Outside Diameter (phi mm)
4x6.5
Working Pressure (MPa)
0.1-0.2
Material
PVC
...see all>
Product Options
ADD TO CART
Length (m) Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Water (tap water) 1Roll 1 5780-30 44416041 41.99 SGD
In stock
10 Water (tap water) 1Roll 1 1417417 44416032 20.99 SGD
In stock
100 - 1roll 1 5780-100 44416023 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating self-made liquid fertilizer
5
From Japan
On 2017-12-12 16:41:56
It can be sucked without collapsing even with negative pressure, and algae are hard to occur because it is black.
This review is about item#44416032.

Related Products