Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scent Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scent Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Citrus mint refreshing Body 1PC(250mL) 1 - 44364223 -
Discontinued
[x]
Scent of orange neat Body 1PC(250mL) 1 - 44364232 -
Discontinued
[x]
Grapefruit neat Body 1PC(250mL) 1 - 44364241 -
Discontinued
[x]
Citrus mint refreshing Refill 1PC(395mL) 1 - 44364257 -
Discontinued
[x]
Scent of orange neat Refill 1PC(395mL) 1 - 44364266 -
Discontinued
[x]
Grapefruit neat Refill 1PC(395mL) 1 - 44364275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wash the dishes
5
From Japan
On 2016-03-08 16:43:49
It may not contain a lot. Cheap is good
This review is about item#89843257.
washing up
5
From Japan
On 2013-05-09 16:35:34
Inexpensive, oil stains also fall well, very happy
This review is about item#44364232.