Buy more than* S$200* and get FREE SHIPPING

High Power Nozzle

4.00 (1)
Working Pressure (MPa)
0.6
Weight (g)
About58
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 T-120TBW 44364424 -
Discontinued
[x]
Black 1PC 1 T-120TBB 44364415 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removal of dust etc. at the end of work
4
From Japan
On 2016-04-04 18:21:29
It is compact and comes with cannabis, so it is convenient because it can be suspended from the D-can of the safety belt
This review is about item#44364415.

Related Products