Buy more than* S$200* and get FREE SHIPPING

Mechanic Creeper

4.00 (1)
Castle Diameter (phi mm)
63
Withstand Load (kg)
150
Overall Height (mm)
115
Overall Width (mm)
430
Weight (kg)
6.3
Overall Length (mm)
1030
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
  1PC 1 88107 44365063 169.99 SGD
Shipped after 2018-01-22
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 88107 48640716 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for maintenance of the bottom of the ship
4
From Japan
On 2017-05-16 11:07:03
I am using it at the bottom of the ship and dust removal work. I think that it is good to adjust the angle of the head a little more.
This review is about item#44365063.

Related Products