Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HID Bulb & Ballast Integrated Kit

5.00 (1)
Rated Voltage (V)
12
Power Consumption (W)
35
Dimension (mm)
[Ballast] 62x57x28
...see all>
Product Options
ADD TO CART
Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB4 6000 1Set(2PC) 1 HB4 6000k 44418972 -
Discontinued
[x]
H8/H11 6000 1Set(2PC) 1 H8/11 6000k 44418954 -
Discontinued
[x]
- 3000 1Set(2PC) 1 H8/11 3000k 44418945 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for large bike.
5
From Japan
On 2014-02-02 20:32:11
It was easy to exchange with halogen, just replacing it with a genuine valve and no troublesome wiring. it's recommended.
This review is about item#44418954.

Related Products