Buy more than* S$200* and get FREE SHIPPING

Chaffering Tool, Glover B Type

1.00 (1)
Cutting Direction
Right rotation
Cutting Edge Angle (degree)
41
Color
Yellow
Material
Heiss, (work) iron, aluminum, copper, plastic
Specification
Set of light handy handle and Replacement Blade B10 for light cutting. Blade is detachable.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Grover B type 44425911 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Blade has broken
1
From Japan
On 2017-06-10 17:43:39
Steel quality was the lowest. The blade broke with the second aluminum hole.
This review is about item#44425911.

Related Products