Buy more than* S$200* and get FREE SHIPPING

Scrape Glover 400

5.00 (1)
Purpose
Deburring ridge line, hole inner wall, inner circumferential surface, inner circumference back, and plane side
Cutting Direction
Double-edged (two rotary)
Cutting Edge Angle (degree)
60
Blade
E400
Handle
Glover
Work Material
Iron, aluminum, copper, brass, cast iron, stainless steel, plastic
Material
Heiss
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Scrape Glover 400 44425954 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjust base before painting
5
From Japan
On 2017-03-28 19:33:59
Bali and parting line erasing has progressed easily, greatly contributing to shortening of time.
This review is about item#44425954.

Related Products