Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6200

Inner Clearance Preload Symbol
C3 (greater than normal clearance)
Inside Diameter d (phi mm)
20
Pricision
P6 (JIS 6 grade)
Width B (mm)
14
Outside Diameter D (phi mm)
47
Material
High carbon-chromium bearing steel
Type
Open-type
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 6204C3P6 08762196 -
Discontinued
[x]
ADD TO CART

Related Products

NTN

NTN