Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6200 Series Open-Type C3P5

5.00 (2)
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Pricision
P5 (JIS 5 grade)
Material
High carbon-chromium bearing steel
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 15 52 Open (open type)   1PC 1 6205C3P5 08785192 15.99 SGD
In stock
40 - 80 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6208C3P5 08786425 38.99 SGD
Shipped after 2018-01-29
30 - 62 -   1PC 1 6206C3P5 08785357 21.99 SGD
In stock
50 20 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6210C3P5 08787773 50.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for crank bearing of motorcycle
5
From Japan
On 2017-03-20 17:43:52
Say smooth or go niruulu feeling pleasant. It is sold at 2500 yen from the parts maker under the name of precision bearing.
This review is about item#8785192.
Crank installation
5
From Japan
On 2016-04-07 15:42:05
I am using this all the time because it is cheaper as it is precise here and genuine. Thank you very much.
This review is about item#08785192.

Related Products