Buy more than* S$200* and get FREE SHIPPING

Braided Hose 19mm

4.25 (4)
Continuous Use Temperature (deg C)
0 - 50
Burst Pressure (MPa)
3.8
Name
19
Outer Diameter (phi mm)
26
Maximum Working Pressure (MPa)
0.7
Inner Diameter (phi mm)
19
Material
Main Material / PVC resin, reinforcing material / polyester yarn
Others
There is also a fixed-length goods deals
...see all>
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 1PC 1 19x190cm 44424003 10.99 SGD
In stock
390 1PC 1 19x390cm 44424204 23.99 SGD
In stock
470 1PC 1 19x470cm 44424283 28.99 SGD
In stock
600 1PC 1 19x600cm 44424414 35.99 SGD
In stock
620 1PC 1 19x620cm 44424432 36.99 SGD
In stock
720 1PC 1 19x720cm 44424536 42.99 SGD
In stock
820 1PC 1 19x820cm 44424633 48.99 SGD
In stock
910 1PC 1 19x910cm 44424721 51.99 SGD
In stock
920 1PC 1 19x920cm 44424737 51.99 SGD
In stock
200 1PC 1 19x200cm 44424012 12.99 SGD
In stock
230 1PC 1 19x230cm 44424046 13.99 SGD
In stock
240 1PC 1 19x240cm 44424055 13.99 SGD
In stock
530 1PC 1 19x530cm 44424344 31.99 SGD
In stock
680 1PC 1 19x680cm 44424493 40.99 SGD
In stock
830 1PC 1 19x830cm 44424642 48.99 SGD
In stock
940 1PC 1 19x940cm 44424755 56.99 SGD
In stock
60 1PC 1 19x60cm 44423872 3.99 SGD
In stock
120 1PC 1 19x120cm 44423933 6.99 SGD
In stock
170 1PC 1 19x170cm 44423985 9.99 SGD
In stock
330 1PC 1 19x330cm 44424143 19.99 SGD
In stock
360 1PC 1 19x360cm 44424177 21.99 SGD
In stock
410 1PC 1 19x410cm 44424222 24.99 SGD
In stock
430 1PC 1 19x430cm 44424247 25.99 SGD
In stock
460 1PC 1 19x460cm 44424274 26.99 SGD
In stock
550 1PC 1 19x550cm 44424362 32.99 SGD
In stock
570 1PC 1 19x570cm 44424387 32.99 SGD
In stock
580 1PC 1 19x580cm 44424396 34.99 SGD
In stock
590 1PC 1 19x590cm 44424405 35.99 SGD
In stock
660 1PC 1 19x660cm 44424475 39.99 SGD
In stock
750 1PC 1 19x750cm 44424563 42.99 SGD
In stock
800 1PC 1 19x800cm 44424615 47.99 SGD
In stock
840 1PC 1 19x840cm 44424651 49.99 SGD
In stock
860 1PC 1 19x860cm 44424676 51.99 SGD
In stock
890 1PC 1 19x890cm 44424703 51.99 SGD
In stock
130 1PC 1 19x130cm 44423942 7.99 SGD
In stock
250 1PC 1 19x250cm 44424064 14.99 SGD
In stock
300 1PC 1 19x300cm 44424116 17.99 SGD
In stock
320 1PC 1 19x320cm 44424134 19.99 SGD
In stock
350 1PC 1 19x350cm 44424161 19.99 SGD
In stock
610 1PC 1 19x610cm 44424423 36.99 SGD
In stock
640 1PC 1 19x640cm 44424457 37.99 SGD
In stock
650 1PC 1 19x650cm 44424466 37.99 SGD
In stock
690 1PC 1 19x690cm 44424502 40.99 SGD
In stock
700 1PC 1 19x700cm 44424511 41.99 SGD
In stock
790 1PC 1 19x790cm 44424606 47.99 SGD
In stock
850 1PC 1 19x850cm 44424667 49.99 SGD
In stock
880 1PC 1 19x880cm 44424694 51.99 SGD
In stock
980 1PC 1 19x980cm 44424791 57.99 SGD
In stock
90 1PC 1 19x90cm 44423906 5.99 SGD
In stock
100 1PC 1 19x100cm 44423915 6.99 SGD
In stock
220 1PC 1 19x220cm 44424037 13.99 SGD
In stock
310 1PC 1 19x310cm 44424125 18.99 SGD
In stock
380 1PC 1 19x380cm 44424195 21.99 SGD
In stock
450 1PC 1 19x450cm 44424265 26.99 SGD
In stock
630 1PC 1 19x630cm 44424441 36.99 SGD
In stock
710 1PC 1 19x710cm 44424527 41.99 SGD
In stock
740 1PC 1 19x740cm 44424554 43.99 SGD
In stock
760 1PC 1 19x760cm 44424572 43.99 SGD
In stock
770 1PC 1 19x770cm 44424581 46.99 SGD
In stock
780 1PC 1 19x780cm 44424597 46.99 SGD
In stock
80 1PC 1 19x80cm 44423897 4.99 SGD
In stock
140 1PC 1 19x140cm 44423951 8.99 SGD
In stock
160 1PC 1 19x160cm 44423976 9.99 SGD
In stock
480 1PC 1 19x480cm 44424292 28.99 SGD
In stock
500 1PC 1 19x500cm 44424317 29.99 SGD
In stock
560 1PC 1 19x560cm 44424371 32.99 SGD
In stock
730 1PC 1 19x730cm 44424545 42.99 SGD
In stock
930 1PC 1 19x930cm 44424746 55.99 SGD
In stock
960 1PC 1 19x960cm 44424773 57.99 SGD
In stock
990 1PC 1 19x990cm 44424807 58.99 SGD
In stock
50 1PC 1 19x50cm 44423863 3.99 SGD
In stock
150 1PC 1 19x150cm 44423967 9.99 SGD
In stock
180 1PC 1 19x180cm 44423994 10.99 SGD
In stock
260 1PC 1 19x260cm 44424073 15.99 SGD
In stock
270 1PC 1 19x270cm 44424082 16.99 SGD
In stock
280 1PC 1 19x280cm 44424091 16.99 SGD
In stock
290 1PC 1 19x290cm 44424107 17.99 SGD
In stock
370 1PC 1 19x370cm 44424186 21.99 SGD
In stock
440 1PC 1 19x440cm 44424256 26.99 SGD
In stock
540 1PC 1 19x540cm 44424353 31.99 SGD
In stock
810 1PC 1 19x810cm 44424624 47.99 SGD
In stock
870 1PC 1 19x870cm 44424685 51.99 SGD
In stock
950 1PC 1 19x950cm 44424764 56.99 SGD
In stock
970 1PC 1 19x970cm 44424782 57.99 SGD
In stock
70 1PC 1 19x70cm 44423881 4.99 SGD
In stock
110 1PC 1 19x110cm 44423924 6.99 SGD
In stock
210 1PC 1 19x210cm 44424021 12.99 SGD
In stock
340 1PC 1 19x340cm 44424152 20.99 SGD
In stock
400 1PC 1 19x400cm 44424213 23.99 SGD
In stock
420 1PC 1 19x420cm 44424231 25.99 SGD
In stock
490 1PC 1 19x490cm 44424301 28.99 SGD
In stock
510 1PC 1 19x510cm 44424326 28.99 SGD
In stock
520 1PC 1 19x520cm 44424335 31.99 SGD
In stock
670 1PC 1 19x670cm 44424484 40.99 SGD
In stock
900 1PC 1 19x900cm 44424712 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cleaning of farm equipment such as tractor by engine pump
3
From Japan
On 2018-04-02 19:04:54
The difficulty is that the winding habit is not corrected by all means, but the previous hose was similar. Since pressure resistance is also necessary, we can not stop but we hope it is slightly softer ....
This review is about item#44424633.
Suction return of car blow-off valve
4
From Japan
On 2017-03-30 22:52:37
In order to pass the blow off valve through the vehicle inspection, it was enough to use it as an air hose for returning suction. Because it is a bit soft, because it collapses when you apply R, such as 90 degrees bending, I changed direction by doing it once like a snake's tuna.
This review is about item#44423863.
It is a drain treatment of the air conditioner.
5
From Japan
On 2014-01-21 15:08:02
I understood the good things about the product, I just wanted it for a bit, so it was just fine.
This review is about item#44423976.
Waste oil pump → drain hose
5
From Japan
On 2013-11-03 13:07:16
The material was soft and processing was easy. The difficulties are as follows: 1) Rubber odor is tough ② It has more than winding and it does not become straight
This review is about item#44424073.

Related Products