Buy more than* S$200* and get FREE SHIPPING

Braided Hose 25mm

4.36 (11)
Continuous Use Temperature (deg C)
0 - 50
Burst Pressure (MPa)
3
Name
25
Outer Diameter (phi mm)
33
Maximum Working Pressure (MPa)
0.6
Inner Diameter (phi mm)
25
Material
Main Material / PVC resin, reinforcing material / polyester yarn
Others
There is also a fixed-length goods deals
...see all>
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 1PC 1 25x80cm 44424843 6.99 SGD
In stock
200 1PC 1 25x200cm 44424965 17.99 SGD
In stock
220 1PC 1 25x220cm 44424983 20.99 SGD
In stock
230 1PC 1 25x230cm 44424992 20.99 SGD
In stock
240 1PC 1 25x240cm 44425001 21.99 SGD
In stock
430 1PC 1 25x430cm 44425193 36.99 SGD
In stock
510 1PC 1 25x510cm 44425272 45.99 SGD
In stock
550 1PC 1 25x550cm 44425315 48.99 SGD
In stock
740 1PC 1 25x740cm 44425507 63.99 SGD
In stock
810 1PC 1 25x810cm 44425577 70.99 SGD
In stock
850 1PC 1 25x850cm 44425613 75.99 SGD
In stock
940 1PC 1 25x940cm 44425701 80.99 SGD
In stock
100 1PC 1 25x100cm 44424861 8.99 SGD
In stock
110 1PC 1 25x110cm 44424877 9.99 SGD
In stock
160 1PC 1 25x160cm 44424922 14.99 SGD
In stock
170 1PC 1 25x170cm 44424931 15.99 SGD
In stock
180 1PC 1 25x180cm 44424947 15.99 SGD
In stock
280 1PC 1 25x280cm 44425044 25.99 SGD
In stock
350 1PC 1 25x350cm 44425114 31.99 SGD
In stock
440 1PC 1 25x440cm 44425202 40.99 SGD
In stock
660 1PC 1 25x660cm 44425421 58.99 SGD
In stock
680 1PC 1 25x680cm 44425446 59.99 SGD
In stock
700 1PC 1 25x700cm 44425464 61.99 SGD
In stock
770 1PC 1 25x770cm 44425534 70.99 SGD
In stock
780 1PC 1 25x780cm 44425543 70.99 SGD
In stock
790 1PC 1 25x790cm 44425552 70.99 SGD
In stock
800 1PC 1 25x800cm 44425561 70.99 SGD
In stock
870 1PC 1 25x870cm 44425631 76.99 SGD
In stock
950 1PC 1 25x950cm 44425717 81.99 SGD
In stock
980 1PC 1 25x980cm 44425744 83.99 SGD
In stock
720 1PC 1 25x720cm 44425482 62.99 SGD
In stock
840 1PC 1 25x840cm 44425604 74.99 SGD
In stock
130 1PC 1 25x130cm 44424895 11.99 SGD
In stock
150 1PC 1 25x150cm 44424913 13.99 SGD
In stock
290 1PC 1 25x290cm 44425053 25.99 SGD
In stock
400 1PC 1 25x400cm 44425166 35.99 SGD
In stock
490 1PC 1 25x490cm 44425254 42.99 SGD
In stock
570 1PC 1 25x570cm 44425333 49.99 SGD
In stock
590 1PC 1 25x590cm 44425351 51.99 SGD
In stock
890 1PC 1 25x890cm 44425656 77.99 SGD
In stock
60 1PC 1 25x60cm 44424825 5.99 SGD
In stock
120 1PC 1 25x120cm 44424886 10.99 SGD
In stock
300 1PC 1 25x300cm 44425062 27.99 SGD
In stock
390 1PC 1 25x390cm 44425157 34.99 SGD
In stock
600 1PC 1 25x600cm 44425367 51.99 SGD
In stock
610 1PC 1 25x610cm 44425376 51.99 SGD
In stock
630 1PC 1 25x630cm 44425394 56.99 SGD
In stock
900 1PC 1 25x900cm 44425665 77.99 SGD
In stock
910 1PC 1 25x910cm 44425674 79.99 SGD
In stock
930 1PC 1 25x930cm 44425692 80.99 SGD
In stock
970 1PC 1 25x970cm 44425735 83.99 SGD
In stock
330 1PC 1 25x330cm 44425096 29.99 SGD
In stock
340 1PC 1 25x340cm 44425105 31.99 SGD
In stock
370 1PC 1 25x370cm 44425132 32.99 SGD
In stock
380 1PC 1 25x380cm 44425141 34.99 SGD
In stock
420 1PC 1 25x420cm 44425184 36.99 SGD
In stock
540 1PC 1 25x540cm 44425306 48.99 SGD
In stock
650 1PC 1 25x650cm 44425412 57.99 SGD
In stock
670 1PC 1 25x670cm 44425437 58.99 SGD
In stock
710 1PC 1 25x710cm 44425473 61.99 SGD
In stock
730 1PC 1 25x730cm 44425491 62.99 SGD
In stock
830 1PC 1 25x830cm 44425595 74.99 SGD
In stock
920 1PC 1 25x920cm 44425683 79.99 SGD
In stock
310 1PC 1 25x310cm 44425071 27.99 SGD
In stock
360 1PC 1 25x360cm 44425123 32.99 SGD
In stock
460 1PC 1 25x460cm 44425227 41.99 SGD
In stock
530 1PC 1 25x530cm 44425297 47.99 SGD
In stock
560 1PC 1 25x560cm 44425324 49.99 SGD
In stock
580 1PC 1 25x580cm 44425342 51.99 SGD
In stock
640 1PC 1 25x640cm 44425403 57.99 SGD
In stock
750 1PC 1 25x750cm 44425516 65.99 SGD
In stock
760 1PC 1 25x760cm 44425525 65.99 SGD
In stock
820 1PC 1 25x820cm 44425586 70.99 SGD
In stock
860 1PC 1 25x860cm 44425622 75.99 SGD
In stock
880 1PC 1 25x880cm 44425647 76.99 SGD
In stock
960 1PC 1 25x960cm 44425726 81.99 SGD
In stock
990 1PC 1 25x990cm 44425753 83.99 SGD
In stock
140 1PC 1 25x140cm 44424904 12.99 SGD
In stock
210 1PC 1 25x210cm 44424974 18.99 SGD
In stock
250 1PC 1 25x250cm 44425017 21.99 SGD
In stock
320 1PC 1 25x320cm 44425087 29.99 SGD
In stock
410 1PC 1 25x410cm 44425175 35.99 SGD
In stock
470 1PC 1 25x470cm 44425236 41.99 SGD
In stock
520 1PC 1 25x520cm 44425281 47.99 SGD
In stock
620 1PC 1 25x620cm 44425385 56.99 SGD
In stock
690 1PC 1 25x690cm 44425455 60.99 SGD
In stock
50 1PC 1 25x50cm 44424816 4.99 SGD
In stock
70 1PC 1 25x70cm 44424834 6.99 SGD
In stock
90 1PC 1 25x90cm 44424852 8.99 SGD
In stock
190 1PC 1 25x190cm 44424956 16.99 SGD
In stock
260 1PC 1 25x260cm 44425026 24.99 SGD
In stock
270 1PC 1 25x270cm 44425035 24.99 SGD
In stock
450 1PC 1 25x450cm 44425211 40.99 SGD
In stock
480 1PC 1 25x480cm 44425245 42.99 SGD
In stock
500 1PC 1 25x500cm 44425263 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Agricultural Machine Cleaning & Sprinkling
4
From Japan
On 2018-05-09 11:41:10
Although it is used for water spraying etc., there is no problem, if it is greed a little more soft and flexible it is easy to use, but if you think about withstand pressure etc ...?
This review is about item#44425586.
Cleaning of tractor etc.
5
From Japan
On 2018-05-06 12:28:48
It is durable, soft and extremely easy to use and satisfactory. Since I sometimes kink, I use it carefully.
This review is about item#44425561.
Piping of water quality instrument
5
From Japan
On 2017-07-26 21:59:46
I thought that "smell and stickiness" was improved than the previous product.
This review is about item#44425062.
Seawater assembly
5
From Japan
On 2017-05-03 08:38:48
It's a nice thing. We will also purchase. Moderately supple, It is easy to use.
This review is about item#44425062.
As a drain hose from equipment
5
From Japan
On 2017-03-23 15:33:47
I think that it is good that you can save time and effort to cut and that you do not waste it by purchasing it on the reel.
This review is about item#44425464.
Air piping fitting
3
From Japan
On 2015-12-17 16:11:15
Because it can sell out, usage applications expand.
This review is about item#44424843.
It was used to protect the track side bumper.
3
From Japan
On 2015-01-11 14:39:45
There is no problem but the smell is tight.
This review is about item#44424965.
For submersible pump to clean the ship
5
From Japan
On 2014-09-25 21:02:56
It is perfect.
This review is about item#44425263.
Piping
3
From Japan
On 2014-05-16 22:34:25
The smell was tight
This review is about item#44424816.
Air rectification
5
From Japan
On 2013-02-05 17:50:56
Since it was enough if 10 cm was enough, I am sorry to cut short and sell it
This review is about item#44424816.

Related Products