Buy more than* S$200* and get FREE SHIPPING

KW7M eco power meter DIN rail type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Voltage (AC V)
100-120/200-240
Allowance Momentary Power Outage Time (ms)
10
Rated Power Consumption (VA)
6
Outer Dimensions (Width W x Height H x Depth D) (mm)
22.5x75x100
Power Failure Memory
EEPROM
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AKW7111 44426295 -
Discontinued
[x]
ADD TO CART

Related Products