Buy more than* S$200* and get FREE SHIPPING

Split-Core Current Sensor

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * Dedicated current sensor (CT) is a circuit voltage 440V AC system low pressure only. It can not be used for high-voltage circuit. In various eco power meter excluding AKW8115, when measuring the high voltage circuit, because it measures in combination with a commercially available secondary current 5A CT and 5A dedicated CT for high voltage circuit (AKW4801C), AKW4801C is indispensable. * To measure with AKW8115, dedicated CT cannot be used. * URD made CT (split-type CT CTL-CL series) is recommended for AKW8115. * Various dedicated current sensor (CT) is not included in the Eco-Power Meter. * Each of dedicated current sensor (CT) includes 1m extension cable.
Desorption Times
About 100 times
Withstand Voltage (V/min)
(Initial) AC1000 (between the through-hole output lead)
Error
+/-2.0%F.S.
Rated Current (mA)
(Secondary side) 1.67 / 16.7
Impact Resistance (Malfunction)
98m / s2 or more (up, down, left and right, each direction four times before and after)
Vibration Resistance (malfunction)
10 over 55Hz (between the period 1min), half amplitude 0.15mm (up, down, left and right, between the front and rear each direction 10min)
Ambient Humidity
35 over 85% RH (non-condensing at 20 degC )
Impact Resistance
294m / s2 or more (up, down, left and right, each direction five times before and after)
Vibration Resistance
10 over 55Hz (between the period 1min), half amplitude 0.375mm (up, down, left and right, each direction for one hour before and after)
Insulation Resistance (Mohm)
(Initial) 100 or more (at DC500V megger, between the output lead and the through-hole)
Storage Temperature (DegreeC)
Over 20 over +60 (however, with no icing or condensation)
Bore into Hole Diameter
10
Number of Rolls
3000
Rated Current (A)
(Primary side) 5/50
Output
(Protection) + / over 7.5V with clamp element
Operating Temperature Range (deg C)
Over 10 over +50 (however, with no icing or condensation)
Weight (g)
About 60 (including relay cable)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKW4801C 44426331 -
Discontinued
[x]
ADD TO CART

Related Products