Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6300 series ZZNR / 2AS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Rotation Speed (min1) Grease Lubrication
14000
JIS Grade
0
Standard Static Rating Load Cor (N)
7900
Standard Dynamic Load Rating Cr (N)
15900
Inside Diameter d (phi mm)
20
Width B (mm)
15
Outside Diameter D (phi mm)
52
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 6304ZZNR/2AS 08983572 9.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products

NTN

NTN