Buy more than* S$200* and get FREE SHIPPING

Screw Diameter Changing Adaptor

4.45 (11)
Caution
Mounting thread diameter is for vehicles side mirror installation, It is not screw diameter of the mirror damper side which exists in part model. For both right and left
Height (mm)
20 (screw is not included)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(2PC) 1 C-1 35375051 8.99 SGD
In stock
Chrome-plated 1Set(2PC) 1 CM-1 35375067 8.99 SGD
In stock
Black 1Set(2PC) 1 C-2 35375076 8.99 SGD
In stock
Chrome-plated 1Set(2PC) 1 CM-2 35375085 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
For motorcycle rear view mirror
5
From Japan
On 2017-06-15 15:38:20
BMW >> I changed to a mirror of the old car of Honda (I changed because I like the shape)
This review is about item#35375051.
Purchase for motorcycle maintenance
5
From Japan
On 2017-05-06 18:25:01
I bought it to use the mirror I bought for other bikes. I could install it without any problems.
This review is about item#35375076.
Maintenance of motorcycle
5
From Japan
On 2017-02-16 06:22:20
You can use the mirror on hand with this. Black felt in between cleanly without discomfort.
This review is about item#35375076.
Mounting a scooter mirror
5
From Japan
On 2016-05-18 14:50:12
It is good because the price is low but the accuracy is high.
This review is about item#35375051.
Mounting the rearview mirror of the motorcycle
5
From Japan
On 2016-05-07 16:33:25
I used it for mounting the rearview mirror of the bike. I am satisfied with patchy.
This review is about item#35375085.
Changing the screw diameter of the back mirror base of the off-road motorcycle
5
From Japan
On 2016-05-06 18:57:42
There is no looseness of screws and there is no problem even if it firmly tightens. If you install cheap mirrors, you can go with this The mirrors of off-road motorcycles are often replaced with 1 moss and the mirrors for 50 cc are installed.
This review is about item#35375085.
Connection of measurement device
5
From Japan
On 2015-07-22 17:22:31
It was very helpful to obtain necessary parts.
This review is about item#35375067.
Mounting the mirror
5
From Japan
On 2014-08-15 21:08:38
Screw grades were also satisfactory, we will reuse the purchase again
This review is about item#35375051.
Conversion of screw diameter
1
From Japan
On 2014-07-18 16:48:53
I bought it for the purpose of conversion from M10 to M8 but because the pitch on 10 mm side is detailed (1.25), I did not use it. (The pitch on the 8 mm side is also 1.25, but in the case of 8 mm at the same time.) If possible, please indicate the pitch.
This review is about item#35375076.
Used for dressing up bikes
5
From Japan
On 2013-08-17 12:30:31
I am satisfied with price and quality.
This review is about item#35375067.

Related Products