Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6300 Series Open Type C4 Gap

4.33 (3)
...see all>
Product Options
ADD TO CART
Inner Clearance Preload Symbol Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Clearance Preload Symbol Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 20 - 52   1PC 1 6304C4 08765513 5.79 SGD
In stock
- - 55 29 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6311C4 08797512 40.32 SGD
Shipped after 2017-11-29
- - 100 47 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320C4 08800994 189.90 SGD
Shipped after 2017-11-29
- - 120 55 260 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324C4 08801606 459.90 SGD
Shipped after 2017-11-29
C4 (C3 greater than clearance) Open type (open type) 35 21 80   1PC 1 6307C4 08794721 13.49 SGD
In stock
- - 25 17 62   1PC 1 6305C4 08793425 7.65 SGD
Shipped after 2017-11-29
- - 17 14 47   1PC 1 6303C4 08765084 4.99 SGD
In stock
- - 30 19 72   1PC 1 6306C4 08794073 10.16 SGD
In stock
- - 65 33 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6313C4 08798614 61.79 SGD
Shipped after 2017-11-29
- - 40 23 90   1PC 1 6308C4 08795421 18.46 SGD
Shipped after 2017-11-29
- - 45 25 100   1PC 1 6309C4 08796155 24.70 SGD
Shipped after 2017-11-29
- - 50 27 110   1PC 1 6310C4 08796873 26.94 SGD
Shipped after 2017-11-29
- - 70 35 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314C4 08799104 61.94 SGD
Shipped after 2017-11-29
- - 75 37 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315C4 08799551 79.19 SGD
Shipped after 2017-11-29
- - 80 39 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316C4 08799962 93.40 SGD
Shipped after 2017-11-29
- - 85 41 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317C4 08800303 109.90 SGD
Shipped after 2017-11-29
- - 90 43 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318C4 08800565 119.90 SGD
Shipped after 2017-11-29
- - 95 45 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319C4 08800854 139.90 SGD
Shipped after 2017-11-29
- - 110 50 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6322C4 08801387 249.90 SGD
Shipped after 2017-11-29
- - 160 68 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6332C4 08802087 1,049.90 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Vespa engine
5
From Japan
On 2016-03-17 17:36:44
It is a bearing manufacturer in the world.
This review is about item#08765084.
Vibrating body of plate compactor
3
From Japan
On 2015-06-04 20:34:37
The day after exchange is shallow and I can not say it at all, but the feeling incorporated is perfect. After that, if there is durability, there is no complaint, but since I do not know what I will not use, the evaluation is also low.
This review is about item#08794721.
Repair of construction machinery etc.
5
From Japan
On 2015-01-12 21:38:18
It is used when the gap value is designated by a machine with large impact or vibration, but the one with small diameter is handy for shipping on the day so it is useful in case of a hurry. About the quality can be used with confidence in the manufacturer's products.
This review is about item#08794721.

Related Products