Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Specification 2014 TRUSCO Published Page Clamping Force (kN[kg]) Base Angle (Degree) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Specification 2014 TRUSCO Published Page Clamping Force (kN[kg]) Base Angle (Degree) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 409-3976 Clamp bolt TNG0425 2-0787 0.3[30] Flange (Clamp arm movement) 80, (steering) 88 42   1PC 1 TD08F 44428614 12.99 SGD
In stock
199 409-4051 Clamp bolt TNN0650 2-0787 2.5[250] Flange (Clamp arm movement) 75, (steering) 70 222   1PC 1 TDBS38F 44428641 17.99 SGD
In stock
93 409-3941 Clamp bolt TNN0425 2-0787 0.2[20] Flange (Clamp arm movement) 75, (steering) 75 38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TD01F 44428693 12.99 SGD
Shipped after 2018-06-25
260 409-4085 Clamp bolt TNN1065 2-0787 5[500] Flange (Clamp arm movement) 65, (steering) 85 705   1PC 1 TDD38F 44428657 39.99 SGD
In stock
77 409-4107 Clamp bolt TNN420 2-0788 0.27[27] Flange (Clamp arm movement) 90, (steering) 80 30   1PC 1 TDH250F 44428395 10.99 SGD
In stock
199 409-3909 Clamp bolt STNN0650 2-0788 2.5[250] Flange stainless steel (Clamp arm movement) 75, (steering) 70 222   1PC 1 STDBS38F 44428535 36.99 SGD
In stock
199 409-4069 Clamp bolt TNN0650 2-0787 2.5[250] Straight (Clamp arm movement) 75, (steering) 70 222   1PC 1 TDBS38S 44428632 17.99 SGD
Shipped after 2018-06-25
252 409-4034 Clamp bolt TNN0865 2-0787 2.8[280] Flange (Clamp arm movement) 80, (steering) 80 447   1PC 1 TDBL38F 44428623 22.99 SGD
In stock
142 409-3887 Clamp bolt STNG0425 2-0788 0.3[30] Flange stainless steel (Clamp arm movement) 80, (steering) 88 42   1PC 1 STD08F 44428526 25.99 SGD
In stock
252 409-4042 Clamp bolt TNN0865 2-0787 2.8[280] Straight (Clamp arm movement) 80, (steering) 80 447   1PC 1 TDBL38S 44428553 22.99 SGD
Shipped after 2018-06-25
174 409-4123 Clamp bolt TNG0863 (tip part: rubber) 2-0788 2.27[227] Flange (Clamp arm movement) 90, (steering) 65 252   1PC 1 TDH450F 44428413 15.99 SGD
In stock
67 409-3968 Clamp bolt TNN0425 2-0787 0.2[20] Flange (Clamp arm movement) 55, (steering) 65 33   1PC 1 TD04F 44428675 12.99 SGD
In stock
111.5 409-3950 Clamp bolt TNN0440 2-0787 0.3[30] Flange (Clamp arm movement) 65, (steering) 55 105   1PC 1 TD03F 44428605 13.99 SGD
In stock
80 409-4093 Clamp bolt TNN420 2-0787 0.27[27] Flange (Clamp arm movement) 90, (steering) 80 28   1PC 1 TDH150F 44428404 10.99 SGD
In stock
142 409-4115 Clamp bolt TNG0644 2-0788 0.9[90] Flange (Clamp arm movement) 85, (steering) 60 124   1PC 1 TDH350F 44428386 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for fixing when gluing
5
From Japan
On 2015-09-24 10:10:06
Ease of use, lightness etc. We are very satisfied. It was saved for the user that the price was low.
This review is about item#44428614.
Use table saw to hold down
5
From Japan
On 2015-03-30 20:25:46
It is reliable because it also has the power to use and hold down the board to prevent dangers with the table saw and it is safe to work
This review is about item#44428413.
Rotation stop of pipe
5
From Japan
On 2015-02-12 07:40:10
The position adjustment range is wide and easy to use
This review is about item#44428413.
Welding jig
5
From Japan
On 2014-06-12 17:45:18
It stopped firmly, it was cheap and very easy to use.
This review is about item#44428386.

Related Products