Buy more than* S$200* and get FREE SHIPPING

Toggle Clamp Vertical Handle Type

4.00 (3)
...see all>
Product Options
ADD TO CART
Handle operating angle (°) Clamp arm movement angle (°) Maximum Bearing Load (kN) 2015 Trusco Published Pages Clamping Force (kN[kg]) Accessories Maximum Length (mm) 2014 TRUSCO Published Page Maximum Height (mm) Base Overall Length (mm) Angle (Degree) TRUSCO Part Number Specification Overall Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle operating angle (°) Clamp arm movement angle (°) Maximum Bearing Load (kN) 2015 Trusco Published Pages Clamping Force (kN[kg]) Accessories Maximum Length (mm) 2014 TRUSCO Published Page Maximum Height (mm) Base Overall Length (mm) Angle (Degree) TRUSCO Part Number Specification Overall Height (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1[100] - - 2-0791 - Flange stainless steel 113.5 (Clamp arm movement) 95, (steering) 65 409-3895 Clamp bolt STNN0640 - 218 1PC 1 STDA40F 44428544 36.99 SGD
In stock
- - - - - - - - - - - - - Clamp bolt TNG0442 - - 1PC 1 TDV150F 44428431 11.99 SGD
In stock
- - - - 0.91[91] - - 2-0789 - Flange 100 (Clamp arm movement) 100, (steering) 60 409-4140 Clamp bolt TNG0644 - 150 1PC 1 TDV250F 44428447 13.99 SGD
In stock
- - - - 2[200] - - 2-0790 - Flange 192 (Clamp arm movement) 110, (steering) 64 409-4077 Clamp bolt TNN0850 - 390 1PC 1 TDBS41F 44428483 24.99 SGD
In stock
- - - - 2.27[270] - - 2-0789 - Flange 143 (Clamp arm movement) 100, (steering) 60 409-4158 Clamp bolt TNG0863 - 348 1PC 1 TDV450F 44428456 17.99 SGD
In stock
- - - - 2[200] - - 2-0790 - Flange 140 (Clamp arm movement) 94, (steering) 45 409-4018 Clamp bolt TNN0850 - 352 1PC 1 TDA42F 44428517 18.99 SGD
In stock
- - 0.3 - - ClampboltTNG0442 - 2-0790 - - 61 (Clamp arm movement) 80, (steering) 88 409-3984 Flange base - 42 1PC 1 TD09F 48863622 13.99 SGD
In stock
- - - - 1[100] - - 2-0790 - Straight 113.5 (Clamp arm movement) 95, (steering) 65 409-6525 Clamp bolt TNN0640 - 218 1PC 1 TDA40S 44428492 14.99 SGD
In stock
45 94 - - 2.0 - 177 - 161 - 161 - 434-8605 - - 352 1pc 1 STDA42S 89594863 39.99 SGD
In stock
88 80 - - 0.3 - 105 - 70 - 61 - 434-8745 - - 42 1pc 1 TD09S 89594881 16.99 SGD
In stock
64 115 - - 3.0 - 369 - 287 - 327 - 434-8770 - - 1300 1pc 1 TDBM41F 89594915 44.99 SGD
In stock
88 80 - - 0.3 - 105 - 61 - 61 - 434-8575 - - 42 1pc 1 STD09F 89594836 27.99 SGD
In stock
75 129 - - 4.0 - 245 - 237 - 237 - 434-8761 - - 860 1pc 1 TDB44F 89594906 29.99 SGD
In stock
45 94 - - 2.0 - 177 - 140 - 161 - 434-8591 - - 352 1pc 1 STDA42F 89594854 39.99 SGD
In stock
65 95 - - 1.0 - 116 - 89 - 89 - 434-8851 - - 240 1pc 1 TDP40F 89594942 17.99 SGD
In stock
45 94 - - 2.0 - 157 - 115 - 136 - 434-8869 - - 380 1pc 1 TDP42F 89594951 19.99 SGD
In stock
64 110 - - 2.0 - 239 - 211 - 211 - 434-8796 - - 390 1pc 1 TDBS41S 89594933 23.99 SGD
In stock
52 108 - 2 0827 3.0 - 235 - 293 - 293 - 490-6136 - - - 1pc 1 TDF41F 16439666 41.99 SGD
In stock
80 50 - 2 0826 - - 49 - 28 - 28 - 490-6161 - - - 1pc 1 TDS10F 16439684 14.99 SGD
In stock
52 108 - 2 0827 - - 235 - 233 - 233 - 490-6128 - - - 1pc 1 TDE41S 16439657 36.99 SGD
In stock
90 114 - 2 0827 3.7 - 502 - 324 - 324 - 490-6144 - 324 1480 1pc 1 TDJB2F 16439675 70.99 SGD
Shipped after 2018-06-29
52 108 - 2 0827 - - 235 - 209 - 233 - 490-6110 - - - 1pc 1 TDE41F 16439648 41.99 SGD
In stock
66 128 - 2 0828 1.5 - 194.6 - 174 - 174 - 490-6055 - - - 1pc 1 TD35S 16439632 23.99 SGD
In stock
- - - - - - - - - - - - 434-8877 - - - 1pc 1 TDV250FL 89594976 14.99 SGD
In stock
65 95 - - 1.0 - 137 - 128 - 128 - 434-8583 - - 218 1pc 1 STDA40S 89594845 39.99 SGD
In stock
65 95 - - 1.0 - 116 - 89 - 89 - 434-8621 - - 240 1pc 1 STDP40F 89594872 33.99 SGD
In stock
75 129 - - 4.0 - 278 - 237 - 237 - 434-8753 - - 900 1pc 1 TDA44F 89594897 29.99 SGD
In stock
64 115 - - 3.0 - 369 - 327 - 327 - 434-8788 - - 1360 1pc 1 TDBM41S 89594924 44.99 SGD
In stock
45 94 - - 2.0 - 157 - 136 - 136 - 437-5114 - - 380 1pc 1 TDP42S 89594967 19.99 SGD
In stock
55 100 - - 2.27 - 175 - 143 - 143 - 434-8885 - - 350 1pc 1 TDV350F 89594985 19.99 SGD
In stock
60 100 - - 2.27 - 232 - 143 - 143 - 434-8893 - - 380 1pc 1 TDV450FL 89594994 24.99 SGD
In stock
58 105 - - 3.4 - 256 - 205 - 205 - 434-8907 - - 680 1pc 1 TDV550F 89595003 23.99 SGD
In stock
69 124 - 2 0827 3.5 - 454 - 320 - 320 - 490-6187 - - 1980 1pc 1 TDX14F 16439702 57.99 SGD
In stock
68 128 - 2 0828 5.0 - 357 - 310 - 310 - 490-6047 - - - 1pc 1 TD34S 16439623 71.99 SGD
In stock
62 112 - 2 0827 2.0 - 311 - 251 - 251 - 490-6179 - - 900 1pc 1 TDX12F 16439693 36.99 SGD
In stock
- - - - - - - - - - - - - Clamp bolt TNG1085 - - 1PC 1 TDV650F 44428422 24.99 SGD
In stock
- - - - - - - - - - - - - Clamp bolt TNN0640 - - 1PC 1 TDA40F 44428474 15.99 SGD
In stock
- - - - 2[200] - - 2-0790 - Straight 139 (Clamp arm movement) 94, (steering) 45 409-4026 Clamp bolt TNN0850 - 352 1PC 1 TDA42S 44428501 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I use it to fix the bars on the workbench
2
From Japan
On 2015-04-14 17:43:58
I did not check the size of the parts well just looking at the price, so it was unexpectedly small items.
This review is about item#44428431.
Fixation of ruler of tile cutting table
5
From Japan
On 2015-01-03 21:12:07
Just moving the lever up and down makes fixing easier.
This review is about item#44428431.
To prevent the 45 ° cut of the round table (prevent danger)
5
From Japan
On 2013-05-28 19:27:10
I am busy with work and I have not used it yet, but I will use it for holding down the 45 degree cut jig of the round table. It is also dangerous to cut while hand holding it down now, size, durability It may be satisfactory in all usability.
This review is about item#44428422.

Related Products