Buy more than* S$200* and get FREE SHIPPING

Flexible Hose 13 (1/2)

3.75 (4)
Nominal Diameter (A)
13
Nominal Diameter (B)
1/2
Material
SUS304
...see all
Product Options
ADD TO CART
Specification Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250   1pc 1 V50EP-250 44532126 7.27 SGD
In stock
- 450   1pc 1 V50EP-450 44532205 9.04 SGD
Shipped after 2017-09-28
- 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V50EP-750 44532302 12.67 SGD
Shipped after 2017-10-02
- 1500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V50EP-1500 44532065 27.06 SGD
In stock
- 200   1pc 1 V50EP-200 44532101 7.17 SGD
In stock
- 600   1pc 1 V50EP-600 44532266 10.23 SGD
In stock
- 1000   1pc 1 V50EP-1000 44531961 18.80 SGD
In stock
EPDM gaskets type. 400   1PC 1 V50EP-400 44532187 9.38 SGD
In stock
EPDM gaskets type. 150   1PC 1 V50EP-150 44532083 6.97 SGD
In stock
EPDM gaskets type. 900   1PC 1 V50EP-900 44532345 14.63 SGD
In stock
EPDM gaskets type. 300   1PC 1 V50EP-300 44532144 7.91 SGD
In stock
EPDM gaskets type. 350   1PC 1 V50EP-350 44532162 8.04 SGD
In stock
EPDM gaskets type. 500   1PC 1 V50EP-500 44532223 9.73 SGD
In stock
- 100   1pc 1 V50EP-100 44531986 6.53 SGD
In stock
- 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V50EP-1200 44532022 21.58 SGD
Shipped after 2017-10-02
- 550 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 V50EP-550 44532241 12.21 SGD
Shipped after 2017-10-03
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I have not taken any luggage!
1
From Japan
On 2017-08-01 21:23:24
I ordered it to be over shipping fee of 3000 yen or more, but this item is not included most in the baggage! Recently, I have met these troubles three times! It is necessary to confirm whether purchase here is firmly order goods! (It is quite angry !!!!!!)
This review is about item#44531986.
Expansion of home water pipe
4
From Japan
On 2016-07-13 21:49:34
It seems that it can be used without problems since it is comparable to home center.
This review is about item#44532205.
Expansion of faucet
5
From Japan
On 2015-04-13 13:55:13
Although it was not the lowest price in the site, I made it all together with the manufacturer of sockets. I could use it normally.
This review is about item#44532126.
Hand washing with water
5
From Japan
On 2014-06-16 20:15:49
It is perfect for the place to use and it is a very easy to use product.
This review is about item#44532266.

Related Products