Buy more than* S$200* and get FREE SHIPPING

Gaskets for Flexible Hose

5.00 (2)
Inner Diameter (mm)
17
Outer Diameter (mm)
24
Thickness (mm)
2.5
Material
EPDM
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z817-20 44533097 0.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2016-02-01 14:53:40
S is a good medium, but has been used more than 100 sheets until now. Or occasionally the small thickness, material is soft to unclear but mingle that are Kunyakunya.
This review is about item#44533097.
Fittings
5
From Japan
On 2013-04-23 22:17:24
Water leakage without any problem is there seems to be no.
This review is about item#44533097.

Related Products