1PC 1 PZK111 44539004 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Leakproof water faucet
5
From Japan
On 2015-12-11 14:33:00
Water leakage was healed in one shot.
This review is about item#44539004.
Faucet handle smoothly.
5
From Japan
On 2015-04-16 00:03:59
I did not know that there is this kind of grease. In very smooth if wet, I wanted to paint more quickly.
This review is about item#44539004.
Application to the water packing
5
From Japan
On 2014-09-01 10:02:03
Desorption of the high pressure hose of high-pressure washing machine had been difficulty in tightly. This could be desorbed with a light touch Once painted a little. Of course, water leakage also None. Struggling until now I wonder what was.
This review is about item#44539004.
Squeal prevention of water supply of packing
5
From Japan
On 2014-08-25 13:17:37
Squeaking of the faucet, there is effective in reducing. In use with confidence in the things okay to eat. Price is also cheaper
This review is about item#44539004.
Repair of faucet
5
From Japan
On 2014-01-19 18:22:43
It is for repair silicon grease of the faucet. Although the water leakage is not, and if that handle heavy firm, can be used, for example, when performing a grease up incidentally after replacing the Kereppu and packing in the water leakage. Faucet is, if you use two years to three years, the handle will be heavy. By repainting regularly grease, also handle operation in elderly people who decline of grip strength makes is easy to, you can reduce the burden of housework. Repair for silicon grease of the faucet of the filled tube has been released from the faucet manufacturers, but it is very expensive to both a small amount. Or lower the price remains the same capacity, we would like the manufacturer to raise the remains capacity for the same price.
This review is about item#44539004.