Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Faucet Wrench

4.14 (7)
Compatible Models
Body mounting nut for, KM5031 (T), etc. KM5021T
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KPS955 44542845 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
One-hole exchange
4
From Japan
On 2017-08-01 23:35:10
I was able to turn the nut though it was making something miscellaneous. I insert a round bar slightly less than 8 mm and turn it, but it is unkind to not be specified.
This review is about item#44542845.
Kitchen faucet replacement
5
From Japan
On 2017-03-06 15:12:33
At first, I planned to use the tools that were in my factory, but it was troublesome, so I purchased it (laughing stones, special tools!
This review is about item#44542845.
Mixing faucet replacement work for washstand sink
5
From Japan
On 2017-01-14 18:11:45
TOTO's old and new faucet replacement, originally it required the tool TZ33, but because it is expensive purchase here as an alternative. It is 38 mm long and so it's safe to finish construction by pasting a plastic with a thickness of about 1 mm to the nut. There are similar products from several companies, but it was decided that the length of the handle is 30 cm, it was the correct answer. Working under the sink is less talk if it is shorter than this.
This review is about item#44542845.
When faucet is replaced
1
From Japan
On 2016-08-09 20:40:12
The strength is insufficient, the frontage is deformed. I hope to increase the strength.
This review is about item#44542845.
Sink faucet replacement work
4
From Japan
On 2016-05-13 19:58:23
Although it is definitely convenient for essential tools, I think that it is necessary to have a cheaper product (Monotaro original) because it is used only once in my life.
This review is about item#44542845.
Do-it-yourself
5
From Japan
On 2016-04-23 18:54:45
I did not get it, but it was good to purchase.
This review is about item#44542845.
Deck faucet replacement
5
From Japan
On 2015-01-14 17:17:38
I think that it is sufficiently durable. The price was also cheap and it was useful
This review is about item#44542845.