Buy more than* S$200* and get FREE SHIPPING

EVA Boots

3.94 (16)
Height (cm)
33 (L size), 33 (L size)
Foot Width
3E equivalent
Standard Weight (g/1 leg)
310 ((L size), 310 ((L size)
Color
black, Black
Material
EVA, EVA
...see all
Product Options
ADD TO CART
Size Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (24.5 to 25.0cm) M(24.5-25), M(24.5 to 25) 1Pair 1 No.6249 44516744 52.35 SGD
In stock
3L (27.5 to 28.0cm) 3L(27.5-28), 3L(27.5 to 28) 1Pair 1 No.6249 44516771 52.35 SGD
In stock
- L(25.5-26), L(25.5 - 26) 1Pair 1 No.6249 44516753 52.35 SGD
In stock
- LL(26.5-27), LL(26.5 - 27) 1Pair 1 No.6249 44516762 52.35 SGD
In stock
- S(23.5-24), S(23.5 - 24) 1Pair 1 No.6249 44516735 52.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
Saturday, the work of the mud
5
From Japan
On 2016-07-26 16:16:46
It is really light. Not tired wearing. We can not return to the traditional boots After wearing this once.
This review is about item#44516753.
Farm work
5
From Japan
On 2016-05-07 20:33:12
Nice to very lightly
This review is about item#44516753.
Delivery in the civil engineering construction site
1
From Japan
On 2016-05-05 19:18:49
As soon as it is used now to waste on the day that would go to somewhere with peeling sole of both feet
This review is about item#44516771.
Course management work of the golf course
4
From Japan
On 2016-01-18 06:19:33
Very light and a feeling of use is good. I wonder if durability is after.
This review is about item#44516762.
For work
4
From Japan
On 2015-04-16 08:35:31
Anyway lightly impression that use is easier durability next time
This review is about item#44516762.
Factory work, etc.
2
From Japan
On 2015-02-20 00:34:00
Slip, if you are firm, comfort also I was very good, with or things accidentally enter the water or port got caught too wide to wear, it seems can not be used too much too wide. Or guests to wear mouth improvement, or, I'm sorry, but is it tough to be used in the I think is like Once those not wide is me coming out also purchase of wearing mouth at the same thing, but ... this remains state .
This review is about item#44516753.
Used in the car wash, shopping, bike traveling, etc.
5
From Japan
On 2015-01-06 16:47:32
Where wearing mouth is tried to measure because the review there were many that wide, and the vertical is about 20 centimeters, (the result obtained by measuring the widest part arrived immediately of the upper body) beside it did was about 8 centimeters. When I measured the hand of the other boots, vertical can be said to be certainly wide because roughly a 14-16 centimeter. Horizontal rather narrow. I am happy because it does not particularly there is a disadvantage in their own usage. Size just was good at LL size usually is wearing a 26.5 centimeter in the shoes of 3E and 4E. Simple while insole is included.
This review is about item#44516762.
Forest operation
3
From Japan
On 2014-10-10 16:55:10
Wear mouth is too wide, is it fatal to put out out the hem of rain gear. In this, the rain also useless also included snow. Since EVA is yet light warm, I think that BEST is for the winter. However, it can not be used in the breadth of Ikansen wearing mouth. We hope the improvement.
This review is about item#44516762.
Everyday use in Yamano
4
From Japan
On 2014-08-31 23:21:00
Previously there was a "thick natural rubber boots 090-977" as things seems to be obsolete. Other also has been pointed out more, but it does not relics of the intrusion is avoided because the frontage of the above is wide. I think that is even easier to use in a function surface to look similar to the boots for horseback riding if it is possible to narrow here, but I think there are circumstances that do not know to amateur.
This review is about item#44516771.
Wet work, field work
5
From Japan
On 2014-07-02 22:37:52
Anyway, it is light. The percentage of the price, that without that would sorely immediately, you have to come in handy.
This review is about item#44516762.

Related Products