Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width (cm) Color Size (cm) Material (toe core) Height (cm) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Color Size (cm) Material (toe core) Height (cm) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 27 - - - - - 1Pair 1 710 44516911 -
Discontinued
[x]
- - 26 - - - - - 1Pair 1 710 44516902 -
Discontinued
[x]
[External size] 11 Yellow 26 Resin 38(26.0cm) 380(26cm) Nitrile rubber EVA 1Pair 1 710 44516945 -
Discontinued
[x]
[External size] 11 Purple 26 Resin 38(26.0cm) 380(26cm) Nitrile rubber EVA 1Pair 1 710 44516981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Snowy forest again
2
From Japan
On 2013-01-10 21:26:19
Since the part of the vertical cylinder is harder than the rubber boots, if you drive this car and drive the car, the upper part of the boots will catch on the chair so it will not raise your feet. It is a material hard to convey heat like crocs sandals.
This review is about item#44517024.
Farm work
4
From Japan
On 2012-12-15 21:58:05
The EVA of the material used for this boots was thicker than the rubber of the traditional boots, and because the heat conduction was small, the heat and cold were hard to be transmitted and it was cold weather equivalent to common cold weather boots. In the summer I feel steaming as there is no lining, but it is early dry as it is not there. General wear rubber rug boots have sponge-like urethane on the inside, but the parts of the toes and heels decrease soon and the rubber becomes exposed and it will be cold. But EVA is resistant to abrasion or there is little such reduction inside, the cold weather is long lasting. When wearing rubber boots in winter, the lining moisturizes the lining moisture on the cold rubber surface, moisturizes the lining, feels cold, you have to dry the lining. But EVA boots are comfortable because they do not have such condensation. Finally, the EVA boots are light. There is also a place sold also in the home center so please make sure.
This review is about item#44517024.
When working with aquaculture
4
From Japan
On 2012-12-11 08:58:08
It is a question. Currently male people are using light boots. I also want women, but I am in trouble because there is no size. Because light weight boots are easy to move with no burden on the body by all means ... Is not it? I am looking for but I can not find it easily.
This review is about item#44516857.