Buy more than* S$200* and get FREE SHIPPING

Pipe Tap, PT

3.80 (5)
Material
Tungsten
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Nominal Designation Screw Length (mm) Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Nominal Designation Screw Length (mm) Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 41276 35 14 80 1PC 1 PT1/2 44546004 33.99 SGD
In stock
9 41278 28 19 62 1PC 1 PT1/4 44545986 20.99 SGD
In stock
17 41337 35 14 85 1PC 1 PT3/4 44546022 56.99 SGD
In stock
6 41282 19 28 55 1PC 1 PT1/8 44545977 16.99 SGD
In stock
29 1.5 45 11 110 1PC 1 PT1-1/2 44546083 219.99 SGD
Shipped after 2018-05-08
19 7/8 40 - 90 1PC 1 PT7/8 44546031 69.99 SGD
Shipped after 2018-05-01
35 2 50 - 120 1PC 1 PT2 44546101 329.99 SGD
Shipped after 2018-05-01
- 5/8 35 - 82 1PC 1 PT5/8 44546013 53.99 SGD
Shipped after 2018-05-01
26 1.25 45 - 105 1PC 1 PT1-1/4 44546065 159.99 SGD
Shipped after 2018-05-01
21 1.125 45 - 100 1PC 1 PT1-1/8 44546056 129.99 SGD
Shipped after 2018-05-01
21 1 45 11 95 1PC 1 PT1 44546047 89.99 SGD
In stock
11 41341 28 19 65 1PC 1 PT3/8 44545995 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Old thread mountain regeneration
5
From Japan
On 2017-09-19 15:48:13
It is enough in Cospa, because it does not cut the thread newly.
This review is about item#44546004.
I would like to use it to correct the screw of the pump
3
From Japan
On 2016-02-23 17:41:29
It is sufficiently helpful
This review is about item#44545986.
Thread cutting
5
From Japan
On 2014-07-16 07:56:16
I used it for processing the flange of the SS material. Because it was about 5 sheets, there was no problem with cutting. If there was a tap holder (socket wrench compatible type) that suits this, I bought it together, but that kind of thing did not seem to exist.
This review is about item#44545986.
Male screw processing.
4
From Japan
On 2014-04-13 10:59:29
BS and free-cutting aluminum (11S) can be used well.
This review is about item#44546004.
PT 3/4 size regeneration of crushed screw thread
2
From Japan
On 2013-11-13 19:39:04
Ideal for regenerating a crushed PT thread of an iron pipe. Also, I made a pilot hole of φ23.5 in ss400 and s25c and tried to make this PT3 / 4. Tool life is short. I challenged sus304, but my teeth did not stand at all. Therefore, it can not be used for sus304. Given the price, I think that it is better to use it for crushing screw mountain regeneration.
This review is about item#44546022.

Related Products