Buy more than* S$200* and get FREE SHIPPING

Round Die Metric Threads M Outer Dia 25

3.87 (15)
Outer Diameter (phi mm)
25
Material
SKS2
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 0.4 About 9 1PC 1 RD M2x0.4 44546713 19.99 SGD
In stock
M12 1.75 About 9 1PC 1 RD M12x1.75 44547106 19.99 SGD
In stock
M11 1.25 About 9 1PC 1 RD M11x1.25 44547081 27.99 SGD
In stock
M2.6 0.45 About 9 1PC 1 RD M2.6x0.45 44546747 19.99 SGD
In stock
M10 1.5 About 9 1PC 1 RD M10x1.5 44547045 19.99 SGD
In stock
M8 1.25 About 9 1PC 1 RD M8x1.25 44546984 19.99 SGD
In stock
M7 1 About 9 1PC 1 RD M7x1 44546957 19.99 SGD
In stock
M4 0.7 About 9 1PC 1 RD M4x0.7 44546801 19.99 SGD
In stock
M10 1 About 9 1PC 1 RD M10x1 44547063 37.99 SGD
In stock
M5 0.8 About 9 1PC 1 RD M5x0.8 44546862 19.99 SGD
In stock
M6 1 About 9 1PC 1 RD M6x1 44546923 19.99 SGD
In stock
M8 1 About 9 1PC 1 RD M8x1 44546993 27.99 SGD
In stock
M10 1.25 About 9 1PC 1 RD M10x1.25 44547054 27.99 SGD
In stock
M11 1.5 About 9 1PC 1 RD M11x1.5 44547072 19.99 SGD
In stock
M12 1.5 About 9 1PC 1 RD M12x1.5 44547115 27.99 SGD
In stock
M2.5 0.45 About9 1PC 1 RD M2.5x0.45 44546731 19.99 SGD
In stock
M3 0.5 About9 1PC 1 RD M3x0.5 44546756 19.99 SGD
In stock
M5 0.9 About9 1PC 1 RD M5x0.9 44546887 19.99 SGD
In stock
M9 1.25 About9 1PC 1 RD M9x1.25 44547011 19.99 SGD
Shipped after 2018-02-26
M4 0.75 About9 1PC 1 RD M4x0.75 44546826 24.99 SGD
Shipped after 2018-02-26
M3 0.6 About9 1PC 1 RD M3x0.6 44546765 20.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
Fabrication of screws for engine parts
5
From Japan
On 2017-02-13 16:51:50
Screwing was also very smooth. Another dice which had been from before had a sharpness and this dice felt comfortably. I would like to purchase it in the future as well.
This review is about item#44547011.
Tap cutting
2
From Japan
On 2017-01-12 14:49:23
I did tapping of 4 bolts but I could spill the blade from the 3rd and could not tap out inside. I thought that I want a little more durability, but I wonder if this is cheap because it is cheap.
This review is about item#44547115.
Threading of stainless steel round bar
5
From Japan
On 2016-08-13 08:29:59
I cut a stainless steel bar with a lathe and made a thread. It was M12 so I needed a lot of power but I am satisfied with the cleanliness.
This review is about item#44547106.
Correction of screw on shaft
1
From Japan
On 2016-07-04 19:52:11
Bali is so terrible that it can not be used. I was struggling with measures just because the delivery date was approaching.
This review is about item#44547072.
Thread cutting
5
From Japan
On 2016-05-31 18:05:23
Because correspondence was fast, it was very helpful. The sharpness was good compared to other dice
This review is about item#44547054.
Vehicle maintenance
4
From Japan
On 2016-05-18 19:32:40
It is useful because it has ADJ mechanism on thread cutting.
This review is about item#44546923.
Φ2 Make screws from brass rod
5
From Japan
On 2015-10-06 16:09:07
I am not an expert in this hand, so I can not evaluate accurately. I feel the same as the sharpness which I have used so far. Usage is for hobbies. Make double-sided screws from the φ2 brass rod with a hollow cutout.
This review is about item#44546713.
Car maintenance
5
From Japan
On 2015-08-29 11:53:33
Purchased M11 x 1.25. Although it was a size which is not usually put in the home center, it is immediately stocked with inventory. It helped a lot by fixing the bolt growing on the part.
This review is about item#44547081.
Manufacturing of machine screw parts for repairing machine parts
3
From Japan
On 2015-05-16 22:26:48
I bought it only for manufacturing small screws for parts for repair. Not only is it inexpensive but I am in trouble if the screw can not be cut accurately as a dice. I would like to purchase the product of this manufacturer without hesitating when the size dies not used at the site are needed anytime in the future.
This review is about item#44546713.
Because there is no long bolt (300 mm) of M12 P1.5, I cut the screw with soybean on a round bar.
5
From Japan
On 2015-03-25 16:47:28
I put a die on the unheated ejector pins, so there was something quite powerful, but it was OK to get in touch.
This review is about item#44547115.

Related Products