Buy more than* S$200* and get FREE SHIPPING

Round Die Metric Threads M Outer Dia 50

5.00 (2)
Outer Diameter (phi mm)
50
Material
SKS2
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M9 1.25 About16 1PC 1 RD M9x1.25 44548016 48.99 SGD
Shipped after 2018-01-25
M6 1 About16 1PC 1 RD M6x1 44547921 48.99 SGD
Shipped after 2018-01-25
M5 0.9 About16 1PC 1 RD M5x0.9 44547885 48.99 SGD
Shipped after 2018-01-25
M10 1.25 About16 1PC 1 RD M10x1.25 44548052 56.99 SGD
Shipped after 2018-01-25
M10 1 About16 1PC 1 RD M10x1 44548061 64.99 SGD
Shipped after 2018-01-25
M7 1 About16 1PC 1 RD M7x1 44547955 48.99 SGD
Shipped after 2018-01-25
M13 1.75 About16 1PC 1 RD M13x1.75 44548131 48.99 SGD
Shipped after 2018-01-25
M13 1.5 About16 1PC 1 RD M13x1.5 44548147 56.99 SGD
Shipped after 2018-01-25
M12 1.5 About16 1PC 1 RD M12x1.5 44548113 56.99 SGD
Shipped after 2018-01-25
M12 1.75 About16 1PC 1 RD M12x1.75 44548104 48.99 SGD
Shipped after 2018-01-25
M20 2.5 About16 1PC 1 RD M20x2.5 44548341 48.99 SGD
In stock
M8 1.25 About16 1PC 1 RD M8x1.25 44547982 48.99 SGD
Shipped after 2018-01-25
M11 1.5 About16 1PC 1 RD M11x1.5 44548077 48.99 SGD
Shipped after 2018-01-25
M10 1.5 About16 1PC 1 RD M10x1.5 44548043 48.99 SGD
In stock
M20 1.5 About16 1PC 1 RD M20x1.5 44548357 56.99 SGD
Shipped after 2018-01-25
M18 2.5 About16 1PC 1 RD M18x2.5 44548287 48.99 SGD
Shipped after 2018-01-25
M18 1.5 About16 1PC 1 RD M18x1.5 44548296 59.99 SGD
Shipped after 2018-01-25
M16 2 About16 1PC 1 RD M16x2 44548226 48.99 SGD
In stock
M16 1.5 About16 1PC 1 RD M16x1.5 44548235 56.99 SGD
Shipped after 2018-01-25
M14 2 About16 1PC 1 RD M14x2 44548165 48.99 SGD
Shipped after 2018-01-25
M14 1.5 About16 1PC 1 RD M14x1.5 44548174 56.99 SGD
Shipped after 2018-01-25
M24 3 About16 1PC 1 RD M24x3 44548463 48.99 SGD
Shipped after 2018-01-25
M24 2 About16 1PC 1 RD M24x2 44548472 56.99 SGD
In stock
M22 2.5 About16 1PC 1 RD M22x2.5 44548402 48.99 SGD
Shipped after 2018-01-25
M5 0.8 About16 1PC 1 RD M5x0.8 44547867 48.99 SGD
Shipped after 2018-01-25
M4 0.7 About16 1PC 1 RD M4x0.7 44547806 48.99 SGD
Shipped after 2018-01-25
M22 1.5 About 16 1PC 1 RD M22x1.5 44548411 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2014-08-26 17:48:07
I bought a spiral tap M22P 1.5 in advance so I bought it for a set with a tap. Although the material of the die is SKS, it is said that stainless steel thread cutting is impossible, but I think that it is sufficient ability because it mainly uses for thread cutting of brass and gun metal. In terms of price, generally when it comes to this diameter, both tap and dice become considerably expensive, so it was very helpful to me to purchase for the purpose of DIY. It was cheap but the finish was also beautiful.
This review is about item#44548411.
Agricultural machinery repair
5
From Japan
On 2013-10-16 21:11:02
Although the price was cheap, I was concerned about accuracy, but I am satisfied because I could use it without problems.
This review is about item#44548411.

Related Products